Motion
8407
Hard Hat Liner - Cotton Material, Color: Blue, Cooling Method: Evaporative Cooling
Mi Item #02243117
MFR #8407
Price$9.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hard Hat Liner - Cotton Material, Color: Blue, Cooling Method: Evaporative Cooling
Mi Item #02243117
MFR #8407

Mfr description
8407 HARD HAT COOLING LINER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.75/each

Specifications

Dimensions

  • Size
    Universal

Details

  • Additional Details
    ROYAL BLUE, HAND WASHABLE, ELASTIC/VELCRO CLOSURE
  • Color
    Blue
  • Cooling Method
    Evaporative Cooling
  • Material
    Cotton
  • Product Type
    Hard Hat Cooling Liners, Inserts & Neck Shades
  • Type
    Liner
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)