Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Misty® Furniture Polish - 20 oz, Aerosol
Mi Item #02243167
MFR #1001511

Mfr description
1001511 MST FURN PLSH FOR WOOD AERO DZ
  • Special wax-based formula produces a hard, dust-free protective finish on wood, metal, plastic & vinyl furniture
  • Easily removes dirt, dust, fingerprints and smudges
  • Gives furniture a deep luster that lasts
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Container Size
    20 oz
  • Overall Height
    8.375 in
  • Overall Width
    8.375 in

Details

  • Application
    furniture polish
  • Cleaner Type
    Polishes
  • Color
    White
  • Concentration
    Ready-to-Use
  • Flammability
    Not Flammable
  • Food Grade
    Not Food Grade
  • Form
    Liquid
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Package Quantity
    12
  • Product Types
    Polishes
  • Scent
    Lemon
  • Surfaces Cleaned
    Wood Furniture
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)