Motion
1033585
Si-Dry Silicone Lubricant
Mi Item #02243172
MFR #1033585
Price$10.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Si-Dry Silicone Lubricant
Mi Item #02243172
MFR #1033585

Mfr description
1033585 MST SI-DRY SILICONE AERO DZ
  • Food and textile grade dry silicone spray; Hexane free, low VOC formula; Non-chlorinated non-carcinogenic; No ozone depleters; Colorless, non-staining silicone
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$10.96/each

Specifications

Dimensions

  • Container Size
    11 oz
  • Net Weight
    1.004 lbs
  • Overall Height
    9.75 in
  • Overall Width
    2.63 in
  • Weight
    1.004 lbs

Details

  • Alcohol Content
    0
  • Ammonia Content
    0
  • Appearance
    Spray
  • Application
    Provides superior lubrication and protection
  • Chemical Type
    Lubricant
  • Chlorine Content
    No
  • Cleaner Type
    Lubricants
  • Color
    Colorless
  • Composition
    Solvent
  • Concentration
    RTU
  • Container Type
    Aerosol Can
  • ECCN
    EAR104
  • Features & Benefits
    Food and textile grade dry silicone spray; Hexane free, low VOC formula; Non-chlorinated non-carcinogenic; No ozone depleters; Colorless, non-staining silicone
  • Flammability
    Extremely Flammable
  • Foam Action
    No
  • Food Grade
    H2
  • Form
    Aerosol
  • Harmonization Code
    3403.19.5000
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Lubrication Type
    Dry Silicone Lubricant
  • Manufacturer Lead Time
    5-7 Days
  • Manufacturer Stock Number
    1033585
  • Manufacturer Upc Number
    690858024602
  • Odor
    Solvent Like
  • Package Quantity
    12 Per Case
  • Product Line
    Lubricants
  • Product Types
    Lubricants
  • Scent
    Solvent
  • Solvent Free
    No
  • Spray Action
    Yes
  • Surfaces Cleaned
    Use on cutting tables, needles, blades, foam/fabric installation, and other applications in upholstery shops, garment and milling operations.
  • Type
    Lubricant
  • UPC_NO
    10723783206489
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)