Motion
1038793
Misty® Hand Soap - Liquid Form, 1 gal, Bottle, Bouquet Scent
MI ITEM #02243188
MFR #1038793
Your Price$18.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Misty® Hand Soap - Liquid Form, 1 gal, Bottle, Bouquet Scent
MI ITEM #02243188
MFR #1038793

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$18.77/each(List $21.59)

Overview

Mfr description
1038793 MST FROSTY PEARL RTU 4-1GL
  • Hand cleaner
  • Deep cleans without abrasives or solvents
  • High suds with emollients
  • Quickly removes heavy industrial soils
  • Contains moisturizers and emollients and is gentle to skin

Specifications

  • Concentration
    Ready-to-Use
  • Product Types
    Hand Care
  • Form
    Liquid
  • Container Size
    1 gal (US)
  • Scent
    Bouquet
  • Color
    Pink
  • Application
    use 2 pumps per hand wash with water
  • Cleaner Type
    Hand Care
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Overall Height
    12.5625 in
  • Overall Width
    12.5625 in
  • Surfaces Cleaned
    hands
  • Flammability
    Not Flammable
  • Package Quantity
    4
  • UPC_NO
    10723783404335

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text