Motion
1002092
All Purpose Silicone
MI ITEM #02243194
MFR #1002092
List Price$14.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
All Purpose Silicone
MI ITEM #02243194
MFR #1002092

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request
List Price$14.19/each for your price

Overview

Mfr description
1002092 MISTY ALL PURPOSE SILICONE AERO
  • Thick viscosity, heavy duty; Does not cause gumming; Lubricates and protects; No chlorinated or fluorinated solvents

Specifications

  • Container Type
    Aerosol Can
  • Container Size
    11 oz
  • Food Grade
    H1
  • Solvent Free
    No
  • Composition
    Solvent
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Spray Action
    Yes
  • Application
    Provides superior lubrication and protection
  • Color
    Colorless
  • Net Weight
    0.983 lbs
  • Product Line
    Lubricants
  • Chemical Type
    Lubricant
  • Product Types
    Lubricants
  • Cleaner Type
    Lubricants
  • Alcohol Content
    0
  • Ammonia Content
    0
  • Concentration
    RTU
  • Flammability
    Highly Flammable
  • Overall Height
    9.75 in
  • Overall Width
    2.63 in
  • Foam Action
    No
  • Form
    Aerosol
  • Manufacturer Lead Time
    5-7 Days
  • Surfaces Cleaned
    Use this product on moving parts, as a water and weather barrier, as an electrical insulator and to prevent sticking, squeaking and freezing of doors, windows, locks and assemblies.
  • Manufacturer Stock Number
    1002092
  • Manufacturer Upc Number
    723783200817
  • UPC_NO
    10723783200814
  • ECCN
    EAR99
  • Prop 65 Statement
    This product can expose you to chemicals including benzene, which is/are known to the State of California to cause cancer and birth defects or other reproductive harm.
  • Package Quantity
    12 Per Case
  • Features & Benefits
    Thick viscosity, heavy duty; Does not cause gumming; Lubricates and protects; No chlorinated or fluorinated solvents
  • Harmonization Code
    3403.19.1000
  • Weight
    0.983 lbs
  • Scent
    Solvent

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought