Overview
Mfr description
337497 TX405C SPARK IGNITER WITH FLINTS
- Lights propane torches quickly and easily
- Uses #TX406 replacement flints
Specifications
- TypeSpark Lighter
- Length1.77
- Height0.82
- Quantity1
- Weight0.2
- Width6.19
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data