Motion
605
Broom or Mop Handle - Thumb Wheel Clamp, Handle Material; Wood, Handle Length; 56-1/2 in
Mi Item #02243280
MFR #605
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Broom or Mop Handle - Thumb Wheel Clamp, Handle Material; Wood, Handle Length; 56-1/2 in
Mi Item #02243280
MFR #605

Mfr description
605 BREAK AWAY MOP HANDLE
  • Easy side loading and hands-free unloading without touching a soiled mop
  • Large thumb wheel controls tension
  • All-plastic construction will not mark surfaces
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Handle Diameter
    1-1/8 in
  • Handle Length
    56-1/2 in

Details

  • Handle Connection Type
    Thumb Wheel Clamp
  • Handle Material
    Wood
  • Product Types
    Handle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)