Specifications
Dimensions
- Approximate Head Weight24 oz
- Mop Head Band Size1-1/4 in
Details
- Mop Head Band ColorNatural
- Mop Head Band OptionWide Band
- Mop Head ColorNatural
- Mop Head MaterialCotton
- Mop Head TypeCut End
- Mop TypeDeck Mop
- Ply4
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)