Motion
924B
Spray Bottle - Color: Clear, High Density Polyethylene Material, 24 oz Capacity
Mi Item #02243313
MFR #924B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spray Bottle - Color: Clear, High Density Polyethylene Material, 24 oz Capacity
Mi Item #02243313
MFR #924B

Mfr description
924B 24 OZ. ROUND PLASTIC BOTTLE
  • High density polyethylene
  • Standard (28/400) neck
  • Molded-in graduations
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Additional Details
    Graduation Scales on Bottle
  • Bottle Configuration
    Bottle
  • Capacity
    24 oz
  • Color
    Clear
  • Material
    High Density Polyethylene
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)