Motion
8114GY
Bucket - Round Shape, Plastic Material, Color: Gray, 14 qt Capacity
Mi Item #02243314
MFR #8114GY
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bucket - Round Shape, Plastic Material, Color: Gray, 14 qt Capacity
Mi Item #02243314
MFR #8114GY

Mfr description
8114GY 14 QT. HUSKEE BUCKET - GRAY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Pail/Bucket Diameter
    12-3/16 in
  • Pail/Bucket Height
    11-1/4 in

Details

  • Color
    Gray
  • Material
    Plastic
  • Pail Bucket Shape
    Round
  • Pail/Bucket Capacity
    14 qt (US)
  • Product Types
    Bucket
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)