Motion
SC01
Hard Hat Shell Insert - Hard Hat Compatibility: North Baseball Cap, Nylon Material
Mi Item #02243365
MFR #SC01
Price$3.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hard Hat Shell Insert - Hard Hat Compatibility: North Baseball Cap, Nylon Material
Mi Item #02243365
MFR #SC01

Mfr description
SC01 PROTECTIVE SHELL INSERT FOR CAPS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.39/each

Specifications

Dimensions

  • Length
    20.3
  • Width
    9.5

Details

  • Color
    White
  • Hard Hat Compatibility
    North Baseball Cap
  • Material
    Nylon
  • Type
    Shell Insert

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)