Motion
WL3
Underneath Hard Hat Winter Hard Hat Liner - Flame Resistant Garment, Yellow Color, Universal Size
Mi Item #02243372
MFR #WL3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Underneath Hard Hat Winter Hard Hat Liner - Flame Resistant Garment, Yellow Color, Universal Size
Mi Item #02243372
MFR #WL3

Mfr description
WL3 YELLOW COTTON LINER
  • Winter Liner
  • Yellow twill outer shell, flannel lining
  • Dielectric
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    Universal

Details

  • Color
    Yellow
  • Flame Resistant
    Flame Resistant Garment
  • Lining Material
    Cotton
  • Material
    Nylon
  • Product Type
    Hard Hat Winter Liners
  • Type
    Underneath Hard Hat
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)