Motion
WL4
Underneath Hard Hat Winter Hard Hat Liner - Flame Resistant Garment, Green Color, Universal Size
MI ITEM #02243374
MFR #WL4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Underneath Hard Hat Winter Hard Hat Liner - Flame Resistant Garment, Green Color, Universal Size
MI ITEM #02243374
MFR #WL4

Mfr description
WL4 GREEN QUILTED LINER
  • Quilted tricot outer shell
  • Heavy fleece lining
  • Dielectric, fire-retardant
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    Universal

Details

  • Color
    Green
  • Flame Resistant
    Flame Resistant Garment
  • Lining Material
    Polyester
  • Material
    Polyester
  • Product Type
    Hard Hat Winter Liners
  • Type
    Underneath Hard Hat

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)