Motion
WL12
Underneath Hard Hat Winter Hard Hat Liner - Flame Retardant Garment, Blue Color, Universal Size
Mi Item #02243375
MFR #WL12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Underneath Hard Hat Winter Hard Hat Liner - Flame Retardant Garment, Blue Color, Universal Size
Mi Item #02243375
MFR #WL12

Mfr description
WL12 HEAVY DUTY LINER
  • 100% fire-retardant cotton
  • Long neck outer shell
  • Velcro® attachment
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    Regular
  • Size
    Universal

Details

  • Color
    Blue
  • Flame Resistant
    Flame Retardant Garment
  • Material
    Cotton
  • Product Type
    Hard Hat Winter Liners
  • Type
    Underneath Hard Hat
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)