Motion
WL20BLU
Underneath Hard Hat Winter Hard Hat Liner - Blue Color, Universal Size
MI ITEM #02243378
MFR #WL20BLU
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Underneath Hard Hat Winter Hard Hat Liner - Blue Color, Universal Size
MI ITEM #02243378
MFR #WL20BLU

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
WL20BLU STRETCH SOCK TYPE NYLON WIND GUA
  • Sock type, wind guard
  • For use with regular brim hardhats
  • 100% stretch nylon
  • Fits over hat brim and top of head
  • One size fits all

Specifications

  • Type
    Underneath Hard Hat
  • Length
    Regular
  • Color
    Blue
  • Material
    Nylon
  • Size
    Universal
  • Product Type
    Hard Hat Winter Liners

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought