Motion
760008AS
Full Face Respirator - 7600, Filter Not Included, PAPR & SAR, Size: Small
Mi Item #02243402
MFR #760008AS
Price$451.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Full Face Respirator - 7600, Filter Not Included, PAPR & SAR, Size: Small
Mi Item #02243402
MFR #760008AS

Mfr description
760008AS RESP ASSY
  • 100% silicone facepiece is soft and flexible to provide workers with a comfortable and secure fit
  • Wide sealing area fits more facial types
  • Nose cup provides less dead air space and channels exhaled breath out
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$451.14/each

Specifications

Dimensions

  • Size
    Small

Details

  • Facepiece Material
    Silicone
  • Filter Type
    Filter Not Included
  • Includes
    Speaking Diaphragm
  • NIOSH Approval
    NIOSH Approval
  • Number Of Straps
    5
  • Papr Sar Comp
    PAPR & SAR
  • Series
    7600
  • Standards Met
    Latex Free
  • Type
    Full Face
  • UPC_NO
    821812000480
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)