Motion
770030M
Half Mask Respirator - 7700, Filter Not Included, PAPR & SAR, Size: Medium
Mi Item #02243407
MFR #770030M
Price$54.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Half Mask Respirator - 7700, Filter Not Included, PAPR & SAR, Size: Medium
Mi Item #02243407
MFR #770030M

Mfr description
770030M SILICONE HALF MASK-M
  • Can be adapted to PAPR or Supplied Air for added flexibility in the workplace
  • Only nine replacement parts for quick and easy strip down and clean
  • Soft, comfortable and durable silicone masks are latex-free
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$54.71/each

Specifications

Dimensions

  • Size
    Medium

Details

  • Facepiece Material
    Silicone
  • Filter Type
    Filter Not Included
  • Includes
    Nose Cup
  • Papr Sar Comp
    PAPR & SAR
  • Series
    7700
  • Standards Met
    Latex Free
  • Strap Material
    Elastic
  • Suspension
    Cradle
  • Type
    Half Mask
  • UPC_NO
    821812000800
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)