Motion
N75003L
Organic Vapor & Acid Gas Cartridge - Organic Vapor, Chrorine, Hydrogen Chloride, Suffur Dioxide, Hydrogen Fluoride, Yellow
Mi Item #02243411
MFR #N75003L
Price$24.67/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Organic Vapor & Acid Gas Cartridge - Organic Vapor, Chrorine, Hydrogen Chloride, Suffur Dioxide, Hydrogen Fluoride, Yellow
Mi Item #02243411
MFR #N75003L

Mfr description
N75003L ORGANIC/CHLORINE CARTRIDGE
  • Cartridges and filters for use with 5500, RU8500 and 7700 Series half masks as well as 5400, RU6500 and 7600 Series full facepieces.
  • Combination filter cartridges feature a low profile with curved top that will not catch on pipes or other objects.
  • Easy to perform user seal checks, even on the gas and vapor cartridges
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$24.67/pr

Specifications

Dimensions

  • Package Size
    2 Units
  • Weight
    8.00 lbs

Details

  • Color Code
    Yellow
  • Manufacturer Upc Number
    883940107592
  • Protection Type
    Chrorine, Hydrogen Chloride, Hydrogen Fluoride, Organic Vapor, Suffur Dioxide
  • Type
    Cartridge/Filter Combination
  • UPC_NO
    883940107592
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)