Specifications
Dimensions
- Package Size2 Units
- Weight8.00 lbs
Details
- Color CodeYellow
- Niosh ClassificationP100
- Protection TypeChlorine, Chlorine Dioxide, Hydrogen Chloride, Hydrogen Fluoride, Organic Vapor, Sulfur Dioxide
- TypeCartridge/Filter Combination
Overview
Mfr description
7583P100L ORGANIC VAPOR/CHLORINE FILTER
- Provides 99.97% filter efficiency for all particulates
- 7581P100: Approved for use against organic vapors
- 7582P100: Approved for use against acid gases (chlorine, hydrogen chloride, sulfur dioxide, hydrogen sulfide (escape), chloride dioxide, hydrogen fluoride)
- 7583P100: Approved for use against organic vapors and acid gases (chlorine, hydrogen chloride, sulfur dioxide, hydrogen sulfide, chloride dioxide, hydrogen fluoride)
- 75SCP100L Defender™: Approved for use against organic vapors, ammonia, methylamine, formaldehyde and acid gases (chlorine, hydrogen chloride, sulfur dioxide, hydrogen sulfide, chloride dioxide, hydrogen fluoride)