Motion
7506N95
Half & Full Facepiece Filter - Non-Oil Based Particulate Aerosols, N95
Mi Item #02243415
MFR #7506N95
Price$17.52/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Half & Full Facepiece Filter - Non-Oil Based Particulate Aerosols, N95
Mi Item #02243415
MFR #7506N95

Mfr description
7506N95 PARTICULATE FILTER
  • N95 Prefilter: 95% filter efficiency for non-oil-based aerosol particulates
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.52/pk

Specifications

Dimensions

  • Package Size
    1 Unit
  • Weight
    0.10 lbs

Details

  • Niosh Classification
    N95
  • Protection Type
    Non-Oil Based Particulate Aerosols
  • Type
    Filter
  • UPC_NO
    821812014418
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)