Specifications
Dimensions
- Weight4.27 lbs
Details
- Part Number Compatibility7506N95, 7506N99, 7506R95
- Series/System CompatibilityNorth Compact Air
- System TypeAPR Systems
- TypeFilter Holder
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)