Motion
012100-2958A

NORTH BY HONEYWELL
012100-2958A

First Aid Kit - Full Kit, Steel, Case, Maximum Number of People: 25
MI ITEM #02243420
MFR #012100-2958A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTH BY HONEYWELL
012100-2958A

First Aid Kit - Full Kit, Steel, Case, Maximum Number of People: 25
MI ITEM #02243420
MFR #012100-2958A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
012100-2958A #25 METAL 1ST AID KIT

Specifications

  • Container Material
    Steel
  • Maximum Number of People
    25
  • Weight
    26.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought