Overview
Mfr description
48007 1/2"X 5 YD MOISTURE RESIST TAPE
- Easy-to-tear tape provides good support for strapping and adheres uniformly to dry skin and dressings
Specifications
- Length5 yd
- Width1/2 in
- UPC_NO821812013794
- Weight0.90 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data