Motion
020618
Heating Pad or Blanket - 56 in X, 84 in in
MI ITEM #02243432
MFR #020618
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Heating Pad or Blanket - 56 in X, 84 in in
MI ITEM #02243432
MFR #020618

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
020618 RESCUE BLANKET 56"X84"
  • Flame retardant to ease the pain of burn victims
  • These blankets are staples to meet the emergency preparedness requirements for evacuating burn victims

Specifications

  • Length
    84 in
  • Width
    56 in
  • Weight
    2.30 lbs
  • UPC_NO
    821812010045

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text