Motion
85JPHS
Rain 3-Piece Suit - Small Size, Yellow Color, Detachable Hood, Fly Front, PVC, Polyester Material
MI ITEM #02243449
MFR #85JPHS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rain 3-Piece Suit - Small Size, Yellow Color, Detachable Hood, Fly Front, PVC, Polyester Material
MI ITEM #02243449
MFR #85JPHS

Mfr description
85JPHS RAINSUIT 35 MIL S PVC
  • Made from flame-retardant PVC coated on polyester for extra strength
  • Flame retardant, water repellent, abrasion resistant
  • Heavy weight 35 mil thickness
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Material Thickness
    35 mil
  • Size
    Small

Details

  • Boots Shoes Included
    Boots/Shoes Not Included
  • Color
    Yellow
  • Flame Resistant
    Flame Resistant Garment
  • Fly Type
    Fly Front
  • Garment Type
    3-Piece Suit
  • Garment Use
    Rain
  • High Visibility
    Not a High Visibility Garment
  • Hood Type
    Detachable Hood
  • Material
    PVC, Polyester
  • Pant Type
    Bib Overalls
  • Product Line
    85JPH
  • Wrist Ankle Closure
    Open Wrists & Ankles

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)