Motion
FLA18
Traffic Flag - Orange, PVC/Nylon
MI ITEM #02243461
MFR #FLA18
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Traffic Flag - Orange, PVC/Nylon
MI ITEM #02243461
MFR #FLA18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FLA18 18"X18" NYLON FLAG
  • Tear proof
  • Dowel sleeve (dowel not included)
  • Color: Hi-Viz orange

Specifications

  • Pattern Or Message
    Solid Color
  • Reflective Or Fluorescent
    Neither
  • Color
    Orange
  • Mounting
    Dowel Not Included
  • Flag Height
    18 in
  • Flag Material
    PVC/Nylon
  • Dowel Length
    36 in
  • Flag Width
    18 in
  • Weight
    21.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought