Motion
VS09R
Gate Valve Lockout - Valve Type: Gate Valve, 6-1/2 to 10 in Valve Handle Size Capability, Red, Polypropylene
MI ITEM #02243466
MFR #VS09R
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gate Valve Lockout - Valve Type: Gate Valve, 6-1/2 to 10 in Valve Handle Size Capability, Red, Polypropylene
MI ITEM #02243466
MFR #VS09R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
VS09R VALVE LOCK 6 1/2-10" RED
  • Valve cover consists of two flattened half-moons that completely cover the valve wheel
  • Strong red polypropylene plastic
  • Fully dielectric, highly resistant to cracking and abrasion
  • Resistant to extreme temperature changes from -50°F to 360°F (-46° C to 183° C)

Specifications

  • Valve Equipment Type
    Gate Valve
  • Valve Handle Size Comp
    6-1/2 to 10 in
  • Material
    Polypropylene
  • Color
    Red
  • Labeling
    No Label
  • Standards Met
    ANSI Z353.1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought