Motion
CB01
C-Safe Circuit Breaker Lockout - Single pole, requires a switch breaker with a recessed hole in it, red. 6 per pack
Mi Item #02243473
MFR #CB01
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
C-Safe Circuit Breaker Lockout - Single pole, requires a switch breaker with a recessed hole in it, red. 6 per pack
Mi Item #02243473
MFR #CB01

Mfr description
CB01 CIRCUIT BREAK LO,SINGLE RECESS
  • Single pole, requires a switch breaker with a recessed hole
  • Color: Red
  • 6 per pack
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Lockout Height
    0.85 in
  • Lockout Length
    2.3 in
  • Lockout Width Diameter
    1.1 in

Details

  • Circuit Breaker Lockout Type
    Single Pole
  • Color
    Red
  • Electrical Equipment Type
    Circuit Breaker
  • Material
    Plastic
  • Message
    No Message on Device
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)