Motion
CB02
C-Safe Circuit Breaker Lockout - Double pole, requires breakers connected with a cross bar for lockout application, red. 6 per pack
MI ITEM #02243474
MFR #CB02
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
C-Safe Circuit Breaker Lockout - Double pole, requires breakers connected with a cross bar for lockout application, red. 6 per pack
MI ITEM #02243474
MFR #CB02

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CB02 CIRCUIT BREAK LO,DOUBLE BAR
  • Will fit most major brands of electrical circuit breaker
  • Requires breakers connected with a cross bar for lockout application
  • Color: Red

Specifications

  • Electrical Equipment Type
    Circuit Breaker
  • Color
    Red
  • Material
    Plastic
  • Lockout Length
    2-5/8 in
  • Lockout Height
    1-7/8 in
  • Lockout Width Diameter
    1 in
  • Message
    No Message on Device
  • Circuit Breaker Lockout Type
    Multi-Pole Tie-Bar
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text