Motion
CB04
C-Safe Circuit Breaker Lockout - Double pole, requires two toggle switches connected w/cross bar for lockout application, red. 6 per pack
MI ITEM #02243476
MFR #CB04
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
C-Safe Circuit Breaker Lockout - Double pole, requires two toggle switches connected w/cross bar for lockout application, red. 6 per pack
MI ITEM #02243476
MFR #CB04

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CB04 UNIVERSAL DBL POLE BREAKER LOCKOUT
  • Rigid plastic
  • Will fit most major brands of electrical circuit breakers
  • If this lockout does not fit, it may be returned
  • Requires that there be two toggles connected together with a cross bar
  • 1. Pull the slider bar and place the breaker lockout over the breakers
  • 2. Push back the slider bar and put your lock on aligned holes
  • This model will accommodate double or triple breakers
  • Remember, the breaker must be in the "off" position before installing

Specifications

  • Electrical Equipment Type
    Circuit Breaker
  • Color
    Red
  • Material
    Plastic
  • Lockout Length
    2-3/8 in
  • Lockout Height
    1 in
  • Lockout Width Diameter
    1.865 in
  • Message
    No Message on Device
  • Circuit Breaker Lockout Type
    Multi-Pole Tie-Bar

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text