Motion
LP110
E-Safe electrical plug lockout - for 110 volt plugs - Plug 1-3/4''x1-3/4''x 3-1/4'' - red.
Mi Item #02243478
MFR #LP110
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
E-Safe electrical plug lockout - for 110 volt plugs - Plug 1-3/4''x1-3/4''x 3-1/4'' - red.
Mi Item #02243478
MFR #LP110

Mfr description
LP110 ELECTRICAL LOCK FOR 110 VOLT PL
  • Completely encloses the plug from any accidental reconnection
  • Electrical cable is inserted through the opening and then closed
  • Multiple entry locking system avoids usage by unauthorized personnel during critical times
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cable Diameter
    1/2 in
  • Lockout Height
    1-3/4 in
  • Lockout Length
    3-1/4 in
  • Lockout Width Diameter
    1-3/4 in
  • Max Plug Size
    1-3/4 x 1-3/4 x 3-3/4 in

Details

  • Color
    Red
  • Electrical Equipment Type
    Plug
  • Material
    Polypropylene
  • Message
    No Message on Device
  • Voltage
    110 V, 220 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)