Specifications
Dimensions
- Cable Diameter1 in
- Lockout Height3 in
- Lockout Length6-3/4 in
- Lockout Width Diameter3 in
- Max Plug Size3 x 3 x 6-3/4 in
Details
- ColorRed
- Electrical Equipment TypePlug
- MaterialPolypropylene
- MessageNo Message on Device
- Voltage220 V, 550 V
Overview
Mfr description
LP550 ELECTRICAL LOCK FOR 220/550V
- Completely encloses the plug from any accidental reconnection
- Electrical cable is inserted through the opening and then closed
- Multiple entry locking system avoids usage by unauthorized personnel during critical times
- Polypropylene plastic
- Totally dielectric, resists hot or cold temperatures up to 300°F/149°C
- Sliding closure and integrated multiple lockout
- For 220/550 volts, cord 1", plug 3" x 3" x 6-3/4"
- Color: Red
- Padlock sold separately