Motion
LSE105F
10 Complete Lockout Station-Incl (10) 3D, (2) ELA290, (3) R60ML
Mi Item #02243483
MFR #LSE105F
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
10 Complete Lockout Station-Incl (10) 3D, (2) ELA290, (3) R60ML
Mi Item #02243483
MFR #LSE105F

Mfr description
LSE105F 10 LOCKOUT COMPLETE STATION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    21 in
  • Width
    14 in

Details

  • Color
    Yellow
  • Cover Type
    Open
  • Equipped Or Empty
    Equipped
  • Kit Type
    Assortment of Lockouts
  • Language
    English
  • Number Of Document Holders
    0
  • Padlock Key Type
    Keyed Different
  • Total Capacity
    15
  • Type
    Station
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)