Motion
ES01
E-Safe Electrical Switch Lockout - locks a wall switch in the on/off position, 6 per pack
MI ITEM #02243484
MFR #ES01
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
E-Safe Electrical Switch Lockout - locks a wall switch in the on/off position, 6 per pack
MI ITEM #02243484
MFR #ES01

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
ES01 SWITCH PLATE LOCKOUT
  • Easy to install
  • Can be used with most mounted switches
  • Can be used to lock the switch in either the ON or OFF position (install using existing screws)
  • Made of double-molded polystyrene with hook for locks and lockout hasps

Specifications

  • Electrical Equipment Type
    Switch
  • Color
    Red
  • Material
    PS
  • Lockout Height
    3 in
  • Lockout Width Diameter
    1-5/8 in
  • Message
    No Message on Device
  • Switch Lockout Type
    E-Safe

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought