Overview
Mfr description
LK111FE ELECTR L/O POUCH
- Zippered pouch can easily be carried on your belt with all the necessary products
- E-Safe® electrical plug lockout for11/220 volts (LP110)
- M-Safe® heavy-duty nylon lockout hasp (MS01)
- Two C-Safe® circuit breaker lockouts, single pole (do not require a switch breaker with a recessed hole) (CB03)
- Two C-Safe® double pole circuit breaker lockouts (CB04)
- Two 3" x 5-3/4" lockout tags “Danger: Do Not Operate” on 20mil styrene (ELA290)
- 1-3/4" wide laminated steel body padlock with a 2-1/2" case hardened steel shackle, individually keyed (1DLJ)
Specifications
- Kit TypeElectrical Lockout Kit
- Padlock TypeKeyed Alike
- Case TypeOne-Compartment Pouch
- LanguageEnglish
- Number Of Pieces10
- IncludesPadlock
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data