Motion
FP700/3DS
Vest-Style Harness - Polyester Webbing Material, Side D-Ring Location, Small Size
MI ITEM #02243488
MFR #FP700/3DS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vest-Style Harness - Polyester Webbing Material, Side D-Ring Location, Small Size
MI ITEM #02243488
MFR #FP700/3DS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FP700/3DS BASIC HARNESS W/D-RINGS-SMALL

Specifications

  • Style Application
    Vest-Style
  • Size
    Small
  • D Ring Locations
    Side
  • Harness Material
    Polyester Webbing
  • Standards Met
    ANSI Z359.1, ANSI A10.14, OSHA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought