Motion
FP2T8UU/4HS
Decelerator Energy Absorbing Lanyard—Self Locking Snap—Material: Polyester Jacket, Length: 4 ft, Hook Type: Snap Hook
MI ITEM #02243492
MFR #FP2T8UU/4HS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Decelerator Energy Absorbing Lanyard—Self Locking Snap—Material: Polyester Jacket, Length: 4 ft, Hook Type: Snap Hook
MI ITEM #02243492
MFR #FP2T8UU/4HS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FP28822/4 NYLON DECELERATOR LANYARD
  • High strength snap hooks: 3,600 lbs gate strength face, side gate and minor axis
  • Reduces the impact load experienced during a fall
  • Designed to allow user to work more efficiently
  • High visibility yellow/green colors makes visual inspection from a distance easier
  • Usage: Full body harness D-ring attachment for fall arrest for 100% tie-off
  • Number of workers: One
  • Manufacturer: North Safety (Honeywell)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text