Motion
FP16E/PS50
Vertical Lifeline - 50 ft, Co-Polymer, 5/8 in Diameter
MI ITEM #02243504
MFR #FP16E/PS50
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vertical Lifeline - 50 ft, Co-Polymer, 5/8 in Diameter
MI ITEM #02243504
MFR #FP16E/PS50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FP16E/PS50 50 FT COPOLYMER LIFELINE
  • 5/8" three-strand copolymer blend
  • Tensile strength: 10,000 lbs

Specifications

  • Material
    Co-Polymer
  • Length
    50 ft
  • Diameter
    5/8 in
  • End Connections
    Carabiner
  • Standards Met
    ANSI Z359.1, CSA Z259.2.1-98, OSHA
  • Tensile Strength
    10000 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought