Motion
CP5005
Universal Slot Adapter - Headgear Compatibility: K2 Series, Matterhorn Series, Summit Series, Nylon Material
Mi Item #02243509
MFR #CP5005
Price$20.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Universal Slot Adapter - Headgear Compatibility: K2 Series, Matterhorn Series, Summit Series, Nylon Material
Mi Item #02243509
MFR #CP5005

Mfr description
CP5005 SLOT MOUNTED VISOR BRACKET
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.42/each

Specifications

Dimensions

  • Weight
    6.00 lbs

Details

  • Headgear Adjustment
    Cam Lock
  • Headgear Compatibility
    K2 Series, Matterhorn Series, Summit Series
  • Material
    Nylon
  • Type
    Universal Slot Adapter
  • UPC_NO
    821812681030
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)