Specifications
Dimensions
- Weight12.00 lbs
Details
- Headgear CompatibilityA-Safe Full Brim Hard Hats
- MaterialPlastic
- TypeFace Shield Bracket Assembly
- UPC_NO821812681078
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)