Motion
A8150/40
Face Shield Window - PETG Material, Transparent Color, 8 x 15-1/2 x 0.04 in Window
MI ITEM #02243511
MFR #A8150/40
Your Price$4.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Face Shield Window - PETG Material, Transparent Color, 8 x 15-1/2 x 0.04 in Window
MI ITEM #02243511
MFR #A8150/40

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
Your Price$4.83/each(List $6.04)

Overview

Mfr description
A8150/40 VISOR-PETG 8X15.5-04C
  • Clear flat die-cut visor
  • Polycarbonate
  • 10 per package, 10 packages per case (100 units)

Specifications

  • Window Type
    Window
  • Comp
    Fits Any Universal Slot Design Headgear
  • Window Color
    Transparent
  • Window Material
    PETG
  • Window Dimensions
    8 x 15-1/2 x 0.04 in
  • Window Height
    8 in
  • Window Width
    15-1/2 in
  • Window Thickness
    0.04 in
  • UPC_NO
    821812679372
  • Weight
    1.30 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text