Motion
A8154G
Face Shield Window - Polycarbonate Material, Green Color, 8 x 15-1/2 x 0.04 in Window
MI ITEM #02243514
MFR #A8154G
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Face Shield Window - Polycarbonate Material, Green Color, 8 x 15-1/2 x 0.04 in Window
MI ITEM #02243514
MFR #A8154G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
A8154G VISOR GREEN POLYCARBONATE
  • Face shield window
  • Fits any universal slot design headgear
  • Material: PETG

Specifications

  • Window Type
    Window
  • Comp
    Fits Any Universal Slot Design Headgear
  • Window Color
    Green
  • Window Material
    Polycarbonate
  • Window Dimensions
    8 x 15-1/2 x 0.04 in
  • Window Height
    8 in
  • Window Width
    15-1/2 in
  • Window Thickness
    0.04 in
  • Weight
    11.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text