Motion
FS01
Face Shield Visor - Metal Material, Black Color, 7.0000 x 15.5000 in Window
Mi Item #02243515
MFR #FS01
Price$20.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Face Shield Visor - Metal Material, Black Color, 7.0000 x 15.5000 in Window
Mi Item #02243515
MFR #FS01

Mfr description
FS01 METAL FORESTRY VISOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.10/each

Specifications

Dimensions

  • Weight
    4.90 lbs
  • Window Dimensions
    7.0000 x 15.5000 in
  • Window Height
    7.0000 in
  • Window Length
    15.5000 in
  • Window Width
    15.5000 in

Details

  • Additional Details
    Heat Resistance: High
  • Comp
    Fits Any Universal Slot Design Headgear
  • Includes
    Face shield only
  • UPC_NO
    821812678078
  • Window Color
    Black
  • Window Material
    Metal
  • Window Type
    Mesh
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)