Overview
Mfr description
FS03 NYLON FORESTRY VISOR
- Black Metal Screen with Integrated Adaptor, Does Not Require Brackets
Specifications
- Window TypeMesh Screen
- Window ColorBlack
- Window MaterialMetal
- Window Height7 in
- Window Width151/2 in
- UPC_NO821812678092
- Weight6.12 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data