Specifications
Dimensions
- SizeUniversal
Details
- Approval Listing RegulationsCE, CSA
- Fits Over EyeglassesDoes Not Accommodate Eyeglasses
- Frame Color FamilyBlack
- Frame StyleFramed
- Frame Temple ColorBlack, Black, Gray
- Frame Temple MaterialNylon
- Lens CoatingAnti-Scratch & Anti-Fog
- Lens ColorAmber
- Lens Color FamilyYellow
- Lens MaterialPolycarbonate
- Lens StyleSingle
- Metal FrameNon-Metal Frame
- Product LineT5605
- Specialty FeaturesSide Shields
- Temple AdjustmentAdjustable Temples
- Temple ColorBlack, Gray
- Temple StyleBayonet
- TypeSafety Glasses
- UPC_NO821812685335
- UV ProtectionProvides UV Protection