Motion
T16055S
Safety Glasses - Scratch Resistant, Smoke Lens, Black Frame/Temple Color, Polycarbonate, Universal Size
MI ITEM #02243534
MFR #T16055S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety Glasses - Scratch Resistant, Smoke Lens, Black Frame/Temple Color, Polycarbonate, Universal Size
MI ITEM #02243534
MFR #T16055S

Availability:
In Stock
In stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
T16055S SQUIRE II BLACK FRAME SMOKE

Specifications

  • Type
    Safety Glasses
  • Lens Color
    Smoke
  • Lens Coating
    Scratch Resistant
  • Frame Temple Color
    Black
  • Lens Material
    Polycarbonate
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Size
    Universal
  • Temple Adjustment
    Adjustable Temples
  • Product Line
    T1605
  • Metal Frame
    Non-Metal Frame
  • Temple Style
    Spatula
  • Lens Style
    Single
  • Frame Style
    Framed
  • UV Protection
    Provides UV Protection
  • Temple Color
    Black
  • Approval Listing Regulations
    ANSI, CE, CSA, OSHA
  • Specialty Features
    Side Shields
  • Weight
    18.50 lbs
  • Frame Color Family
    Black
  • Lens Color Family
    Smoke
  • Frame Temple Material
    Nylon

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text