Motion
01713
Tubular (T) Linear Fluorescent Tube - Fluorescent, Tubular (T) Bulb Shape, 32 W Wattage, 2710 lm, 20000 hr Bulb Life
MI ITEM #02243674
MFR #01713
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tubular (T) Linear Fluorescent Tube - Fluorescent, Tubular (T) Bulb Shape, 32 W Wattage, 2710 lm, 20000 hr Bulb Life
MI ITEM #02243674
MFR #01713

Mfr description
01713 F32T8/741
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Diameter
    1 in
  • Overall Length
    48 in
  • Wattage
    32 W

Details

  • Base Type
    Bi-Pin
  • Bulb Life
    20000 hr
  • Bulb Shape
    Tubular (T)
  • Color
    White
  • Color Temperature
    4100 K
  • Lamp Code
    T8
  • Light Output
    2710 lm
  • Lighting Technology
    Fluorescent

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)