Motion
26083
Tubular (T) Compact Fluorescent Tube, Base Type: 2-Pin, Base Size: GX23, Light Output: 850lm
MI ITEM #02243695
MFR #26083
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tubular (T) Compact Fluorescent Tube, Base Type: 2-Pin, Base Size: GX23, Light Output: 850lm
MI ITEM #02243695
MFR #26083

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
26083 CF13LS/827

Specifications

  • Bulb Shape
    Tubular (T)
  • Lamp Code
    T3
  • Base Type
    2-Pin
  • Base Size
    GX23
  • Light Output
    850 lm
  • Wattage
    13 W
  • Bulb Life
    10000 hr
  • Lighting Technology
    Fluorescent
  • Color
    White
  • Color Temperature
    2700
  • Overall Length
    7.1 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text