Motion
30009
HID Metal Halide Bulb - 175 W
MI ITEM #02243744
MFR #30009
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HID Metal Halide Bulb - 175 W
MI ITEM #02243744
MFR #30009

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
30009 MH250U METAL HALIDE

Specifications

  • Bulb Shape
    Candle (CA)
  • Lamp Code
    ED28
  • Base Type
    Screw
  • Light Output
    17000 lm
  • Wattage
    175 W
  • Bulb Life
    10000 hr
  • Color Rendering Index
    65
  • Color
    White
  • Color Temperature
    4000 K
  • Glass Type
    Transparent
  • Overall Length
    8-5/16 in
  • Overall Diameter
    3-1/2 in
  • Bulb Chemistry
    Metal Halide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text