Motion
00034
Standard (A) Light Bulb, Base Type: Screw, Wattage: 75W, Bulb Life: 5000hr, Color: White, Voltage: 130V
MI ITEM #02243778
MFR #00034
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard (A) Light Bulb, Base Type: Screw, Wattage: 75W, Bulb Life: 5000hr, Color: White, Voltage: 130V
MI ITEM #02243778
MFR #00034

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
00034 75A19/RS/FR 130V

Specifications

  • Bulb Shape
    Standard (A)
  • Lamp Code
    A19
  • Base Type
    Screw
  • Wattage
    75 W
  • Bulb Life
    5000 hr
  • Lighting Technology
    Incandescent
  • Color
    White
  • Voltage
    130 V
  • Overall Length
    4-1/2 in
  • Overall Diameter
    2-3/8 in
  • Additional Details
    Rough Service

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text